STRAUB

STRAUB Pipe coupling Type: 5512 Series: GRIP-FF Extraction proof Stainless steel/EPDM PN16 168.3mm Length: 125mm

  • ERIKS:13454404
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Save to list

€446.33/ pieceexcl. VAT

€540.06incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
GRIP-FF
Type
5512