STRAUB

STRAUB Pipe coupling Type: 5512 Series: GRIP Extraction proof Stainless steel/EPDM PN16 101.6mm Length: 100mm

  • ERIKS:13454366
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Save to list

€158.40/ pieceexcl. VAT

€191.66incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
GRIP
Type
5512