

€42.68/ pieceexcl. VAT
€51.64incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSFT |
Type | Tank-top mounting |
Size | 12 suction/return line |
Code digit | SSFT-12B-1 |
Max. oilflow | 75 l/min |
Max. operating pressure | 7 bar |
Connection | 3/4" BSP |
Valve type | No valve |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |
€37.28/ pieceexcl. VAT
€45.11incl. VAT
1 In stock - Estimated delivery date 06/11/2026€57.61/ pieceexcl. VAT
€69.71incl. VAT
1 In stock - Estimated delivery date 06/11/2026€79.51/ pieceexcl. VAT
€96.21incl. VAT
Estimated delivery date - 05/02/2027€97.74/ pieceexcl. VAT
€118.27incl. VAT
4 In stock - Estimated delivery date 06/11/2026