STAUFF

STAUFF Clogging indicator element ELEK. SIE-NC ST

  • ERIKS:1057062
Image 1
Save to list

€57.61/ pieceexcl. VAT

€69.71incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Clogging indicator
Size
SIE-NO/NC
Code digit
G42NC-S-G02-B1.3
Connection
1/8" BSP
With dirt indicator
Electric normally closed
Voltage
48 V
Options
Differential pressure seting 1,3 bar