

€4.68/ pieceexcl. VAT
€5.66incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HE |
Type | A |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN02 |
Maximum operating pressure | 100 bar |
Connection type connection 1 | Standpipe |
Size of threaded connection 1 | 4LL |