Straight hose end for air brake systems HE-P02-A-W3 Steel M 16x1.5 €12.03 / piece Straight hose end Test 20 HE-20-A-W5 Stainless steel 316 (V4A) Test 20 M 16x2 €45.40 / piece Straight hose end male thread NPT HE-F1/8-A-W3 Steel External thread 1/8" NPT €7.08 / piece Straight hose end male thread NPT HE-F1/4-A-W3 Steel External thread 1/4" NPT €7.64 / piece Straight hose end sealing head with swivel nut HE-D08S-A-W3 Steel Standpipe connection 8S - M16x1.5 €9.47 / piece Straight hose end sealing head with swivel nut HE-D10L-A-W3 Steel Standpipe connection 10L - M16x1.5 €11.84 / piece Straight hose end sealing head with swivel nut HE-D08L-A-W3 Steel Standpipe connection 8L - M14x1.5 €9.35 / piece Straight hose end sealing head with swivel nut HE-D10S-A-W3 Steel Standpipe connection 10S - M18x1.5 €12.03 / piece Straight hose end sealing head with swivel nut HE-D06S-A-W3 Steel Standpipe connection 6S - M14x1.5 €11.25 / piece Straight hose end sealing head with swivel nut HE-D12L-A-W3 Steel Standpipe connection 12L - M18x1.5 €12.18 / piece Straight hose end sealing head with swivel nut HE-D06L-A-W3 Steel Standpipe connection 6L - M12x1.5 €11.14 / piece Straight hose end seal with O-ring for 24° cone fitting HE-K08L-A-W3 Steel Standpipe connection DKO 8L - M14x1.5 €7.20 / piece Straight hose end male thread for 24° cone fitting HE-C06S-A-W3 Steel Cutting ring connection 6S - M14x1.5 €14.32 / piece Straight hose end male thread for 24° cone fitting HE-C06L-A-W3 Steel Cutting ring connection 6L - M12x1.5 €13.04 / piece Straight hose end seal with O-ring for 24° cone fitting HE-K08S-A-W3 Steel Standpipe connection DKO 8S - M16x1.5 €8.36 / piece Straight hose end seal with O-ring for 24° cone fitting HE-K10L-A-W3 Steel Standpipe connection DKO 10L - M16x1.5 €8.83 / piece Straight hose end sealing head with swivel nut BSP HE-B1/4-A-W3 Steel Female swivel thread 1/4" BSP cyl. €9.95 / piece Straight hose end male thread for 24° cone fitting HE-C08L-A-W3 Steel Cutting ring connection 8L - M14x1.5 €14.32 / piece Straight hose end male thread for 24° cone fitting HE-C08S-A-W3 Steel Cutting ring connection 8S - M16x1.5 €14.46 / piece Straight hose end seal with O-ring for 24° cone fitting HE-K12S-A-W3 Steel Standpipe connection DKO 12S - M20x1.5 €9.32 / piece Straight hose end seal with O-ring for 24° cone fitting HE-K10S-A-W3 Steel Standpipe connection DKO 10S - M18x1.5 €9.09 / piece Straight hose end male thread BSP HE-G1/8-A-W3 Steel External thread 1/8" BSP cyl. €12.80 / piece Straight hose end sealing head with swivel nut 60° cone HE-H1/4-A-W3 Steel Female swivel thread 1/4" BSP cyl. €36.36 / piece Straight hose end male thread BSP HE-G1/4-A-W3 Steel External thread 1/4" BSP cyl. €14.55 / piece Straight hose end seal with O-ring for 24° cone fitting HE-K12L-A-W3 Steel Standpipe connection DKO 12L - M18x1.5 €9.18 / piece