

€8.83/ pieceexcl. VAT
€10.68incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HE |
Type | A |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN02 |
Connection type connection 1 | Gauge connection |
Size of threaded connection 1 | 1/4" NPT |