

€54.72/ pieceexcl. VAT
€66.21incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-20L |
Type | Inline |
Size | 20L return line |
Code digit | SSF-20L-B1.7-4/4 |
Max. oilflow | 225 l/min |
Max. operating pressure | 12 bar |
Connection | 1.1/4'' BSP |
Valve type | Bypass valve 1,7 bar |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |
€32.61/ pieceexcl. VAT
€39.46incl. VAT
4 In stock - Estimated delivery date 05/11/2026€111.02/ pieceexcl. VAT
€134.33incl. VAT
2 In stock - Estimated delivery date 05/11/2026€90.30/ pieceexcl. VAT
€109.26incl. VAT
5 In stock - Estimated delivery date 05/11/2026€20.05/ pieceexcl. VAT
€24.26incl. VAT
1 In stock - Estimated delivery date 05/11/2026