STAUFF

STAUFF Mobile filter system SMFS-U-030-G-O-O-B-D/2

  • ERIKS:12561418
Image 1
Mobile Filtration System - Type SMFS-U-030
The SMFS-U-030 is a Mobile Filtration System mounted on a robust Steel frame push cart, which means the perfect compromise between flexibility on the one hand and highest nominal flow rates on the other hand.

Options and Accessories
Replacement Filter Elements
▪ Filter Elements of the Spin-On series SFC-57/58
▪ Micron rating available from 3 ... 125 μm
▪ Also available with a blank filter element (SFC-5700)
for the reason of used oil to be removed from
the hydraulic reservoir
Clogging Indicator
▪ Visual Pressure Clogging Indicator Type SIM 04
Lance
▪ Length 450 mm / 17.72 in
Hose
▪ Available length 3 m / 9.84 ft incl. ports

Technical Data
Construction
▪ Mobile filter system - mobile unit
Weight
▪ 58,5kg / 129 lbs
Nominal Flow Rate
▪ Max. 30 l/min / 7.5 US GPM (depends on the viscosity of fluid)
Motors
▪ 230 V AC 50 Hz or 400 V AC 50 Hz
▪ 0,75 kW; 1400 U/min
Media Compatibility
▪ Suitable for mineral oils, other fluids on request
Save to list

€3,568.68/ pieceexcl. VAT

€4,318.10incl. VAT

Estimated delivery date - 19/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Mobile filtration unit
Code digit
SMFS-U-030-G-.B-M-F-L1
Spare parts & accessories
Product Image

STAUFF Filter element SFC-5760-E

  • Eriks:1054578
  • Manufacturer:1910000992

€74.57/ pieceexcl. VAT

€90.23incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

STAUFF Filter element SFC-5703AE

  • Eriks:1055539
  • Manufacturer:1910000881

€148.27/ pieceexcl. VAT

€179.41incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Filter element SFC-57125-E

  • Eriks:1055541
  • Manufacturer:1910000442

€77.86/ pieceexcl. VAT

€94.21incl. VAT

23 In stock - Estimated delivery date 05/11/2026
Product Image

STAUFF Filter element SFC-5710-AE

  • Eriks:1055540
  • Manufacturer:1910000440

€98.54/ pieceexcl. VAT

€119.23incl. VAT

3 In stock - Estimated delivery date 05/11/2026