STAUFF

STAUFF Mobile filter system SMFS-P-015-G-O-O-B-G/2

  • ERIKS:11961863
Image 1
Mobile Filtration System - Type SMFS-P-015
The SMFS-P-015 supplement the range of STAUFF products, which is a portable hand-held Mobile Filtration System. Due to it‘s compact and light-weight design, it can be used very flexible and consistenly provides best filtration performance at the same time.

Options and Accessories
Replacement Filter Elements

▪ Filter Elements of the Spin-On series SFC-35/36
▪ Micron rating available from 3 ... 125 μm
▪ Also available with a blank filter element (SFC-3500)
for the reason of used oil to be removed from
the hydraulic reservoir
Clogging Indicator
▪ Visual Pressure Clogging Indicator Type SIM 04
Lance
▪ Length 150 mm / 5.91 in
Hose
▪ Available lengths: 1,5 m / 4.92 ft or 2 m / 6.56 ft incl. ports

Technical Data
Construction
▪ Mobile filter system - portable unit
Weight
▪ 33 kg / 73 lbs
Nominal Flow Rate
▪ 15 l/min / 4 US GPM
Motors
▪ 230 V AC 50 Hz or 400 V AC 50 Hz
▪ 0,75 kW; 1400 U/min
Media Compatibility
▪ Suitable for mineral oils, other fluids on request
Save to list

€2,016.18/ pieceexcl. VAT

€2,439.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Mobile filtration unit
Code digit
SMFS-P-015-G-.B-M-E-L1
Spare parts & accessories
Product Image

STAUFF Filter element SFC-3603AE

  • Eriks:12089624
  • Manufacturer:1020016132

€88.99/ pieceexcl. VAT

€107.68incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Filter element SFC-3660-E

  • Eriks:1054575
  • Manufacturer:1910000990

€60.90/ pieceexcl. VAT

€73.69incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-3610-AE

  • Eriks:1055537
  • Manufacturer:1910000906

€71.17/ pieceexcl. VAT

€86.12incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-3510-AE

  • Eriks:1055535
  • Manufacturer:1910000438

€58.82/ pieceexcl. VAT

€71.17incl. VAT

14 In stock - Estimated delivery date 06/11/2026