

€25.14/ pieceexcl. VAT
€30.42incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HE |
Type | A |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN02 |
Maximum operating pressure | 630 bar |
Connection type connection 1 | Test 20 90° elbow |
Size of threaded connection 1 | M 16x2 |