STAUFF

STAUFF Hose end 90° elbow gauge adaptor BSP-thread HE-W1/4-B-OR-A-W3

  • ERIKS:14741605
Image 1
Please note: individual components
These STAUFF couplings are supplied as individual components and are intended for customers who assemble measuring hose assemblies themselves.
Correct assembly requires special crimping equipment and professional expertise. Do you not have these?

In that case, we recommend ordering a pre‑assembled STAUFF measuring hose. This hose is professionally crimped in accordance with STAUFF specifications and is ready for immediate use.

Need advice?
Not sure whether individual components are the right choice for you?
Feel free to contact us — we will be happy to advise you on the correct pre‑assembled measuring hose for your application.
Save to list

€18.97/ pieceexcl. VAT

€22.95incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HE
Type
A
Coupling material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN02
Maximum operating pressure
630 bar
Connection type connection 1
Gauge connection 90° elbow
Size of threaded connection 1
1/4" BSP cyl.