

€615.22/ pieceexcl. VAT
€744.42incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SF |
Type | High-pressure filter |
Size | 090 |
Code digit | SF-090-O-O-B-T-G24-IB/4 |
Max. oilflow | 330 l/min |
Max. operating pressure | 420 bar |
Connection | 1.1/2'' BSP |
Valve type | Integrated Bypass valve |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Ductile cast iron |
Filter housing material | Cold drawn steel |
Material sealing | NBR |
€157.43/ pieceexcl. VAT
€190.49incl. VAT
Estimated delivery date - 01/02/2027€148.72/ pieceexcl. VAT
€179.95incl. VAT
1 In stock - Estimated delivery date 16/11/2026€168.17/ pieceexcl. VAT
€203.49incl. VAT
2 In stock - Estimated delivery date 16/11/2026€30.75/ pieceexcl. VAT
€37.21incl. VAT
5 In stock - Estimated delivery date 16/11/2026