

€157.43/ pieceexcl. VAT
€190.49incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | HI |
Code digit | HI-PT 220 B-5,0B |
Connection | 1/2" BSP |
With dirt indicator | Visual, electrical |
Voltage | 230 VAC |
Options | Differential pressure seting 5,0 bar |