

€1,938.86/ pieceexcl. VAT
€2,346.02incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PPC-CAN-SFM |
Type | SFM-015 |
Type | Flowturbine |
Max. pressure | 350 bar |
With display | No |
Temperature range | -20 / +90 °C |
Output signal | PPC - CAN |
Number of pressure sensors | 1 (option) |
Temperature sensor | 1 (option) |
Number of sensor inputs | PPC CAN connector M12 5 pins |
Flow range | 1 - 15 l/min |
Connection | 1/2" BSP |
Options | Calibrated |
Material sealing | FKM |
€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 19/11/2026€60.23/ pieceexcl. VAT
€72.88incl. VAT
Estimated delivery date - 19/11/2026€552.11/ pieceexcl. VAT
€668.05incl. VAT
Estimated delivery date - 10/05/2027€482.52/ pieceexcl. VAT
€583.85incl. VAT
Estimated delivery date - 18/12/2026