STAUFF

STAUFF Pressure switch PPC-CAN-P-400-CAL

  • ERIKS:12508379
Image 1
Save to list

€482.52/ pieceexcl. VAT

€583.85incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Pressere sensor PPC
Pressure range
0 - 400 bar
Max. pressure
800 bar
With display
No
Output signal
PPC - CAN
Number of sensor inputs
PPC CAN connector M12 5 pins
Connection
1/4" BSP
Options
Calibrated
Spare parts & accessories
Product Image

STAUFF Cable PPC-CAN-CAB5

  • Eriks:12508424
  • Manufacturer:1810000351

€91.79/ pieceexcl. VAT

€111.07incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Pressure sensor SDA20-G1/4-C6F

  • Eriks:12508351
  • Manufacturer:1210026153

€11.53/ pieceexcl. VAT

€13.95incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Cable PPC-CAN-CABY

  • Eriks:12508427
  • Manufacturer:1810000353

€60.23/ pieceexcl. VAT

€72.88incl. VAT

Estimated delivery date - 18/11/2026