STANLEY

STANLEY Measuring wheel 40 type 77-174

  • ERIKS:23894225
  • Manufacturer:3253561771743
Image 1
5-digit counter with manual reset button
Sturdy folding handle with rubber grip
Aluminium wheel with rubber tyre
Accuracy +/- 99%
With carrying case
Wheel circumference: 1m (diameter: 318mm)
Save to list

€118.85/ pieceexcl. VAT

€143.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Counter measurement range
9999.99 m
Diameter disc
318 mm