Products
Brands
About Eriks
Customer service
BE - English
Home
Measuring wheel 40 type 77-174
Measuring wheel 40 type 77-174
5-digit counter with manual reset button
Sturdy folding handle with rubber grip
Aluminium wheel with rubber tyre
Accuracy +/- 99%
With carrying case
Wheel circumference: 1m (diameter: 318mm)
Log in to see your specific pricing.
Log in
Show in stock only
Counter measurement range [m]
9999.99
1
Diameter disc [mm]
318
1
Log in to see your specific pricing.
Log in
1
of
Measuring wheel 40 type 77-174
Product
Counter measurement range [m]
Diameter disc [mm]
Available
Price
excl. VAT
Product
Counter measurement range [m]
Diameter disc [mm]
Available
Price
excl. VAT
Measuring wheel 40 type 77-174
9999.99
318
€118.85
/
piece
Log in