STANLEY

STANLEY 2-20-528 FatMax Handzaag II JetCut 380mm

  • ERIKS:12145438
  • Manufacturer:3253562205285
Image 1
Save to list

€26.69/ pieceexcl. VAT

€32.29incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
Hand saws and saw frames
Length
380 mm
Number of teeth per inch
7