Products
Brands
About Eriks
Customer service
BE - English
Home
Jet Cut handsaw, Fatmax, serie...
Jet Cut handsaw, Fatmax, series 20
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
2
Length [mm]
380
1
500
1
Number of teeth per inch
7
2
Log in to see your specific pricing.
Log in
2
of
Jet Cut handsaw, Fatmax, series 20
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
2-20-529 FatMax Handzaag II JetCut 500mm
Hand saws and saw frames
500
7
€27.50
/
piece
2-20-528 FatMax Handzaag II JetCut 380mm
Hand saws and saw frames
380
7
€26.69
/
piece
Log in