STAHLWILLE

STAHLWILLE Swivel spark plug socket 3/8'' - 10mm

  • ERIKS:23778570
  • Manufacturer:4018754138845
Image 1
Extra long, for hard-to-reach heater plugs, 3/8" Inside Square -drive, size 10 mm e.g. for Renault, VW/Audi TDi; size 12 mm
e.g. for BMW, Mercedes-Benz (201, 202 four-valve technology), Ford, Opel, Renault.
Save to list

€60.06/ pieceexcl. VAT

€72.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
10 mm
Connection size
3/8 in
Length
140 mm
Weight
138 g