Products
Brands
About Eriks
Customer service
BE - English
Home
Uniflex socket spark plug 3/8"...
Uniflex socket spark plug 3/8" type no. 3047
Extra long, for hard-to-reach heater plugs, 3/8" Inside Square -drive, size 10 mm e.g. for Renault, VW/Audi TDi; size 12 mm e.g. for BMW, Mercedes-Benz (201, 202 four-valve technology), Ford, Opel, Renault.
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
10
1
12
1
Connection size [in]
3/8
2
Length [mm]
140
2
Log in to see your specific pricing.
Log in
2
of
Uniflex socket spark plug 3/8" type no. 3047
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Swivel spark plug socket 3/8'' - 12mm
12
3/8
140
€66.22
/
piece
Swivel spark plug socket 3/8'' - 10mm
10
3/8
140
€60.06
/
piece
Log in