STAHLWILLE

STAHLWILLE Special socket 3/8''

  • ERIKS:23778666
  • Manufacturer:4018754163953
Image 1
ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), for disassembling jet engines, series CFM 56,
HPQ high performance steel, gunmetal finish.
Save to list

€11.47/ pieceexcl. VAT

€13.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5/16 in
Connection size
3/8 in
Outer Diameter
11.9 mm
Length
25 mm
Weight
19 g