Products
Brands
About Eriks
Customer service
BE - English
Home
Special socket 3/8" type no. 4...
Special socket 3/8" type no. 45AP
ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), for disassembling jet engines, series CFM 56, HPQ high performance steel, gunmetal finish.
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [in]
5/16
1
Connection size [in]
3/8
1
Length [mm]
25
1
Log in to see your specific pricing.
Log in
1
of
Special socket 3/8" type no. 45AP
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Special socket 3/8''
5/16
3/8
11.9
€11.47
/
piece
Log in