STAHLWILLE

STAHLWILLE Special long socket 1/2'' - 25/32"

  • ERIKS:23998143
  • Manufacturer:4018754181414
Image 1
Extra deep bolt clearance, HPQ high performance steel, gunmetal finish. For the brakes on A320/A321.
Save to list

€108.96/ pieceexcl. VAT

€131.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
14 mm
Connection size
1/2 in
Outer Diameter
28 mm
Length
80 mm
Weight
182 g