Products
Brands
About Eriks
Customer service
BE - English
Home
Special socket long 1/2" type ...
Special socket long 1/2" type no. 51AP
Extra deep bolt clearance, HPQ high performance steel, gunmetal finish. For the brakes on A320/A321.
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
14
1
Connection size [in]
1/2
1
Length [mm]
80
1
Log in to see your specific pricing.
Log in
1
of
Special socket long 1/2" type no. 51AP
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Special long socket 1/2'' - 25/32"
14
1/2
28
€108.96
/
piece
Log in