STAHLWILLE

STAHLWILLE Spark plug socket 3/8''

  • ERIKS:23778559
  • Manufacturer:4018754003204
Image 1
Extra deep, with rubber insert, HPQ high performance steel, chrome plated.
Save to list

€22.41/ pieceexcl. VAT

€27.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
16 mm
Connection size
3/8 in
Outer Diameter
21.7 mm
Length
60 mm
Weight
88 g