Products
Brands
About Eriks
Customer service
BE - English
Home
Spark plug socket twelve-sided...
Spark plug socket twelve-sided 3/8" type no. 4600
Extra deep, with rubber insert, HPQ high performance steel, chrome plated.
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
16
1
Connection size [in]
3/8
1
Length [mm]
60
1
Log in to see your specific pricing.
Log in
1
of
Spark plug socket twelve-sided 3/8" type no. 4600
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Spark plug socket 3/8''
16
3/8
21.7
€22.41
/
piece
Log in