STAHLWILLE

STAHLWILLE Spark plug socket 3/8'' - 11/16"

  • ERIKS:23778560
  • Manufacturer:4018754003228
Image 1
Extra deep, with rubber insert, HPQ high performance steel, chrome plated.
Save to list

€22.79/ pieceexcl. VAT

€27.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
11/16 in
Connection size
3/8 in
Outer Diameter
24.2 mm
Length
65 mm
Weight
132 g