Products
Brands
About Eriks
Customer service
BE - English
Home
Spark plug socket six-sided 3/...
Spark plug socket six-sided 3/8" type no. 4606
Extra deep, with rubber insert, HPQ high performance steel, chrome plated.
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [in]
11/16
1
Connection size [in]
3/8
1
Length [mm]
65
1
Log in to see your specific pricing.
Log in
1
of
Spark plug socket six-sided 3/8" type no. 4606
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Spark plug socket 3/8'' - 11/16"
11/16
3/8
24.2
€22.79
/
piece
Log in