STAHLWILLE

STAHLWILLE Socket set 3/4'' - 15-pieces

  • ERIKS:23782094
  • Manufacturer:4018754080120
Image 1
In sturdy sheet steel case, 15 pieces Content:
10 sockets with bi-hexagon No 55a: sizes 1 1/16; 1 1/8; 1 1/4; 1 3/8; 1 7/16; 1 1/2; 1 5/8; 1 3/4; 1 13/16; 1 7/8"
1 ratchet No 552
2 extensions No 559/8 (200 mm), No 559/16 (400 mm)
1 sliding head for T-handle No 556
1 bar handle No 558
Save to list

€847.00/ pieceexcl. VAT

€1,024.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Drive size
3/4"
Connection size
20 mm
Total number of tools
15 pce