Products
Brands
About Eriks
Customer service
BE - English
Home
Socket set 3/4'' type no. 55A
Socket set 3/4'' type no. 55A
In sturdy sheet steel case, 15 pieces Content: 10 sockets with bi-hexagon No 55a: sizes 1 1/16; 1 1/8; 1 1/4; 1 3/8; 1 7/16; 1 1/2; 1 5/8; 1 3/4; 1 13/16; 1 7/8" 1 ratchet No 552 2 extensions No 559/8 (200 mm), No 559/16 (400 mm) 1 sliding head for T-handle No 556 1 bar handle No 558
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Drive size
3/4"
2
Total number of tools [pce]
15
1
Log in to see your specific pricing.
Log in
2
of
Socket set 3/4'' type no. 55A
Product
Drive size
Total number of tools [pce]
Available
Price
excl. VAT
Product
Drive size
Total number of tools [pce]
Available
Price
excl. VAT
Socket set 3/4'' - 15-pieces
3/4"
15
€847.00
/
piece
Socket set 3/4'' - 22-pieces
3/4"
€1,469.16
/
set
Log in