

€18.79/ pieceexcl. VAT
€22.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 46a |
Type | Socket for hexagonal nut |
Wrench width | 11/32 in |
Connection size | 3/8 in |
Outer Diameter | 12.5 mm |
Length | 54 mm |
Double hex insert | Yes |
Material | HPQ high performance steel |
Weight | 56 g |
Model | Inch |
Surface protection | Chrome-plated |