Products
Brands
About Eriks
Customer service
BE - English
Home
Socket for hexagonal nut, HPQ ...
Socket for hexagonal nut, HPQ high performance steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
11/32
1
Connection size [in]
3/8
1
Length [mm]
54
1
Model
Log in to see your specific pricing.
Log in
1
of
Socket for hexagonal nut, HPQ high performance steel
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Socket for hexagonal nut, 46a Series, 3/8" Connection Size, 11/32" WD, 54 mm LG, HPQ high performance steel
11/32
3/8
12.5
€18.79
/
piece
Log in