

€63.91/ pieceexcl. VAT
€77.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25 |
Type | Ratchet Ring Spanner |
Model | Metric |
Wrench width | 8, 12 mm |
Type | Ratchet Ring Spanner |
Length | 255 mm |
Material | Chromium-plated |
Weight | 156 g |
Surface protection | Chrome-plated |