Products
Brands
About Eriks
Customer service
BE - English
Home
Ratchet Ring Spanner, Chromium...
Ratchet Ring Spanner, Chromium-plated
Angled, extra long, for hard-to-reach heater plugs (e.g. BMW, Mercedes-Benz, Peugeot, Renault, Seat, VW/Audi), size 8 mm for contact rail bolts, size 12 mm for diesel heater plugs, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Wrench width [mm]
8, 12
1
Material
Chromium-plated
1
Log in to see your specific pricing.
Log in
1
of
Ratchet Ring Spanner, Chromium-plated
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Ratchet Ring Spanner, 25 Series, Chromium-plated, 255 mm LG, 8, 12 mm WD
Metric
8, 12
255
€63.91
/
piece
Log in