STAHLWILLE

STAHLWILLE Long inhex socket with ball end 1/2'' - 5mm

  • ERIKS:23778933
  • Manufacturer:4018754007370
Image 1
With ball point hexagon, for hexagon socket head screws, swivel angle up to 25° each side, special lengths, Chrome Alloy Steel, chrome plated.
Save to list

€28.57/ pieceexcl. VAT

€34.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2 in
Dimension
5 mm
VDE tested
No
Length
238 mm
Low spark model
No
Outer Diameter
22.7 mm
Weight
145 g