Products
Brands
About Eriks
Customer service
BE - English
Home
Screwdriver bit socket, long, ...
Screwdriver bit socket, long, ball ended, 1/2" type no. 1054KK
With ball point hexagon, for hexagon socket head screws, swivel angle up to 25° each side, special lengths, Chrome Alloy Steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
2
Dimension [mm]
5
1
8
1
VDE tested
No
2
Low spark model
Log in to see your specific pricing.
Log in
2
of
Screwdriver bit socket, long, ball ended, 1/2" type no. 1054KK
Product
Connection size [in]
Dimension [mm]
VDE tested
Available
Price
excl. VAT
Product
Connection size [in]
Dimension [mm]
VDE tested
Available
Price
excl. VAT
Long inhex socket with ball end 1/2'' - 8mm
1/2
8
No
€42.00
/
piece
Long inhex socket with ball end 1/2'' - 5mm
1/2
5
No
€28.57
/
piece
Log in