STAHLWILLE

STAHLWILLE Impact long socket 1/2'' - 17mm

  • ERIKS:23779460
  • Manufacturer:4018754141852
Image 1
1/2" Inside Square -drive, with plastic sleeve. Sleeve extension protects not only wheel bolts and nuts but also the wheel and holes.
Save to list

€47.74/ pieceexcl. VAT

€57.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
17 mm
Connection size
1/2 in
Outer Diameter
27 mm
Length
86 mm
Weight
240 g