Products
Brands
About Eriks
Customer service
BE - English
Home
Impact socket wrench, long, re...
Impact socket wrench, long, reduced 1/2" type no. 2309K
1/2" Inside Square -drive, with plastic sleeve. Sleeve extension protects not only wheel bolts and nuts but also the wheel and holes.
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
17
1
19
1
Connection size [in]
1/2
2
Length [mm]
86
2
Log in to see your specific pricing.
Log in
2
of
Impact socket wrench, long, reduced 1/2" type no. 2309K
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Impact long socket 1/2'' - 17mm
17
1/2
27
€47.74
/
piece
Impact long socket 1/2'' - 19mm
19
1/2
29
€50.05
/
piece
Log in