STAHLWILLE

STAHLWILLE Hexagon allenkey, long with ball end - 6mm

  • ERIKS:23780220
  • Manufacturer:4018754027903
Image 1
For hexagon socket head screws, with ball end on long arm, swivel angle up to 25° each side, Chrome Vanadium, gunmetal finish.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Model
Metric
Bullet-head
Yes
Wrench width
6 mm
Length
178 mm
Weight
50 g