Products
Brands
About Eriks
Customer service
BE - English
Home
Ball ended offset key wrench l...
Ball ended offset key wrench long type no. 10767
For hexagon socket head screws, with ball end on long arm, swivel angle up to 25° each side, Chrome Vanadium, gunmetal finish.
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Bullet-head
Yes
1
Wrench width [mm]
6
1
Log in to see your specific pricing.
Log in
1
of
Ball ended offset key wrench long type no. 10767
Product
Model
Bullet-head
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Bullet-head
Wrench width [mm]
Available
Price
excl. VAT
Hexagon allenkey, long with ball end - 6mm
Metric
Yes
6
This product is no longer offered
Log in