STAHLWILLE

STAHLWILLE Hexagon allen key with T-handle - 4mm

  • ERIKS:23780211
  • Manufacturer:4018754135271
Image 1
With 2-component T-handle, for socket head screws, with two tips, Chrome Vanadium, matt chrome plated, black tips.
Save to list

€17.09/ pieceexcl. VAT

€20.68incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Model
Metric
Wrench width
4 mm
Length
150 mm
Weight
51 g
Alternatives
Log in to view priceLog in