STAHLWILLE

STAHLWILLE 10768-3K-4 T-INBUSSLEUTEL

  • ERIKS:14463187
  • Manufacturer:4018754319398
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
10768
Type
Hexagonal Screwdriver
Blade length
150 mm
Material
Chrome Alloy Steel
Wrench width
4 mm
Total length
176 mm
Material handle
2-Component