

€21.56/ pieceexcl. VAT
€26.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40L |
Type | Hex Socket |
Wrench width | 32 mm |
Connection size | 1/4 in |
Outer Diameter | 56 mm |
Length | 50 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | HPQ high performance steel |
Weight | 12 g |
Model | Metric |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |