Products
Brands
About Eriks
Customer service
BE - English
Home
Hex Socket, HPQ high performan...
Hex Socket, HPQ high performance steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
32
1
Connection size [in]
1/4
1
Length [mm]
50
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Hex Socket, HPQ high performance steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Hex Socket, 40L Series, 1/4" Connection Size, 32 mm WD, 50 mm LG, HPQ high performance steel
32
1/4
56
€21.56
/
piece
Log in