




€3.73/ pieceexcl. VAT
€4.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10767a |
Type | Hex Key With Ball-Ended |
Model | Inch |
Bullet-head | Yes |
Wrench width | 7/32 in |
Length | 170 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
VDE tested | No |
Type | Hex Key With Ball-Ended |
Weight | 39 g |
Length short leg | 29 |