Products
Brands
About Eriks
Customer service
BE - English
Home
Hex Ball-Ended L-Key, Chrome-v...
Hex Ball-Ended L-Key, Chrome-vanadium steel
For hexagon socket head screws, with ball end on long arm, swivel angle up to 25° each side, Chrome Vanadium, gunmetal finish.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Inch
1
Bullet-head
Yes
1
Wrench width [in]
7/32
1
Low spark model
Material
Log in to see your specific pricing.
Log in
1
of
Hex Ball-Ended L-Key, Chrome-vanadium steel
Product
Model
Bullet-head
Wrench width [in]
Available
Price
excl. VAT
Product
Model
Bullet-head
Wrench width [in]
Available
Price
excl. VAT
Hex Key With Ball-Ended, 10767a Series, 29 mm Short Leg, 7/32" WD, Chrome-vanadium steel
Inch
Yes
7/32
€3.73
/
piece
Log in