STAHLWILLE

STAHLWILLE Extension 1/2" 255mm

  • ERIKS:23779317
  • Manufacturer:4018754012992
Image 1
Extension 1/2"

Design: DIN 3123 B 12.5 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated.

Save to list

€19.02/ pieceexcl. VAT

€23.01incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2
Length
250 mm