Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 1/2'' type no. 509
Extension 1/2'' type no. 509
DIN 3123/ISO 3316.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
4
Length [mm]
50
1
75
1
130
1
250
1
Log in to see your specific pricing.
Log in
4
of
Extension 1/2'' type no. 509
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension 1/2" 130mm
1/2
130
€17.60
/
piece
Extension 1/2" 255mm
1/2
250
€19.02
/
piece
Extension 1/2" 75mm
1/2
75
€16.40
/
piece
Extension 1/2" 52mm
1/2
50
€12.63
/
piece
Log in